Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC ADPT DELL DELL CHROMEBOOK 3120 3180

  • Mfr # 331-0536-BTI

  • Zoro # G810543183


product price: $60.19
/ea

Key Features

Output Voltage
19V DC
Compatibility
Google Latitude Notebooks
Max. Output Power
65 W
Max. Output Current
3.42 A
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-0536-BTI
Zoro #
G810543183
UPC #
-
Country of Origin
China

Details

Output Voltage
19V DC
Compatibility
Google Latitude Notebooks
Item
AC Adapter
Max. Output Power
65 W
Max. Output Current
3.42 A
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.