
65 Watt AC AdapterAlt:PA3097U-1ACASpecsPower: 65 Watt for Toshiba Satellite 1105
Mfr # AC0655525U
Zoro # G522725747
product price:Â $11.75
/eaKey Features
Outside Dia.
5.5 mm
Inner Dia.
2.5 mm
Pin Type
2-Prong
Watts
65 W
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AC0655525U
Zoro #
G522725747
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
5.5 mm
Inner Dia.
2.5 mm
Details
Pin Type
2-Prong
Watts
65 W
Color
Black
Description
65 Watt AC AdapterAlt:PA3097U-1ACASpecsPower: 65 WattBarrel: 5.5 mm x 2.5 mmPins: 2-PinColor: BlackFountain PN:FT-DT19342 (2-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.