Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC ADPT DELL INSPIRON 13 7368 13 7370 13

  • Mfr # 492-BBWZ-BTI

  • Zoro # G810543121


product price: $31.35
/ea

Key Features

Device Supported
Notebook
Max. Output Power
45 W
Green Environmental Attribute
Environmentally Friendly
Output Voltage
12V DC
Max. Output Current
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BBWZ-BTI
Zoro #
G810543121
UPC #
-
Country of Origin
China

Details

Device Supported
Notebook
Max. Output Power
45 W
Green Environmental Attribute
Environmentally Friendly
Output Voltage
12V DC
Max. Output Current
3A
Compatibility
Dell Latitude Notebook
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.