AC ADPT FOR THINKPAD P73, 02DL141, 20V

  • Mfr # 02DL141-BTI

  • Zoro # G810543077


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Compatibility
Lenovo ThinkPad P73 Mobile Workstation
Device Supported
Mobile Workstation
Max. Output Power
170 W
Color
Black
Output Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02DL141-BTI
Zoro #
G810543077
UPC #
-
Country of Origin
China

Details

Compatibility
Lenovo ThinkPad P73 Mobile Workstation
Device Supported
Mobile Workstation
Max. Output Power
170 W
Color
Black
Output Voltage
20V DC
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.