Zoro Homepage

AC ADPT DELL LATITUDE 14 RUGED 5420 14

  • Mfr # 330-1830-BTI

  • Zoro # G810543213


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Device Supported
Desktop PC
Max. Output Current
9.23 A
Max. Output Power
180 W
Output Voltage
19.5V DC
Compatibility
Dell Latitude Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-1830-BTI
Zoro #
G810543213
UPC #
-
Country of Origin
China

Details

Device Supported
Desktop PC
Max. Output Current
9.23 A
Max. Output Power
180 W
Output Voltage
19.5V DC
Item
AC Adapter
Compatibility
Dell Latitude Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.