REPLACEMENT AC ADAPTER FOR HP ELITE X2 1012 G2 ELITEBOOK 1040 G4 X360 1020 G2 10
- Mfr # 2LN85AA#ABA-BTI
- Zoro # G910543755
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook
Compatibility
HP Notebooks: ProBook 640 G4 , EliteBook
Color
Black
Max. Output Power
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LN85AA#ABA-BTI
- Zoro #
- G910543755
- UPC #
- -
- Country of Origin
- China
Details
- Device Supported
- Notebook
- Compatibility
- HP Notebooks: ProBook 640 G4 , EliteBook
- Color
- Black
- Max. Output Power
- 100 W
- Item
- AC Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.