Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC ADPT LENOVO 45N0560 45N0372 45N0372

  • Mfr # 4X20E50574-BTI

  • Zoro # G410542890


product price: $62.95
/ea

Key Features

Max. Output Power
170 W
Max. Output Current
8.50 A
Device Supported
Notebook
Output Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E50574-BTI
Zoro #
G410542890
UPC #
-
Country of Origin
China

Details

Max. Output Power
170 W
Max. Output Current
8.50 A
Device Supported
Notebook
Output Voltage
20V DC
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.