Zoro Homepage

AC DELL G5 5590 PRECISION M6600 M6700

  • Mfr # WW4XY-BTI

  • Zoro # G310543287


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Color
Black
Max. Output Power
180 W
Compatibility
Dell Precision Notebooks: M6600, M700
Output Voltage
19V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW4XY-BTI
Zoro #
G310543287
UPC #
-
Country of Origin
China

Details

Device Supported
Notebook
Color
Black
Max. Output Power
180 W
Compatibility
Dell Precision Notebooks: M6600, M700
Output Voltage
19V DC
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.