Ac Power Adapter For Lenovo B40-30 B50-30 B50-35 B50-70 Chromebook

  • Mfr # 0B47455-BTI

  • Zoro # G0661292


product price:  $46.79
/ea

Key Features

Compatible Devices
Notebook
Output Voltage
20 V DC
Maximum Output Current
3.25 A
Maximum Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47455-BTI
Zoro #
G0661292
UPC #
886734848824
Country of Origin
Unknown

Details

Compatible Devices
Notebook
Output Voltage
20 V DC
Maximum Output Current
3.25 A
Item
AC Adapter
Maximum Output Power
65 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.