BATTERY FOR DELL LATITUDE 11 5175 5179
Mfr # 1MCXM-BTI
Zoro # G610565354
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
28 Wh
Application
Notebook
Compatibility
Dell Latitude Keyboards: 11 5175, 5175, 11 5179, 5179
Output Voltage
7.4V
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MCXM-BTI
Zoro #
G610565354
UPC #
-
Country of Origin
China
Details
Battery Energy
28 Wh
Item
Battery
Application
Notebook
Compatibility
Dell Latitude Keyboards: 11 5175, 5175, 11 5179, 5179
Output Voltage
7.4V
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3780 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.