Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR MSI GS70 GS70 2PE-026CN GS70

  • Mfr # BTY-L76-BTI

  • Zoro # G410565332


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Compatibility
MSI Notebooks: GS70, GS70 2PE-026CN, GS70 2QD-487CN, GS72, WS72, Medion Erazer X7615, Medion Erazer X7613
Battery Capacity
5300 mAh
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-L76-BTI
Zoro #
G410565332
UPC #
-
Country of Origin
China

Details

Application
Notebook
Compatibility
MSI Notebooks: GS70, GS70 2PE-026CN, GS70 2QD-487CN, GS72, WS72, Medion Erazer X7615, Medion Erazer X7613
Battery Capacity
5300 mAh
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6
Battery Energy
58.80 Wh
Features
Rechargeable Battery
Item
Battery
Output Voltage
11.1V
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.