Shop BATTERY TECHNOLOGY
See all product information
Create Account
REPLACEMENT BTI BATTERY FOR HP ENVY 13-AY, 13-BA, 13-BD, 15-ED, 15-EE, 15-ES, 15
- Mfr # BN03XL-BTI
- Zoro # G310565340
product price:Â
$
96.29
/ea
Key Features
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.55V
Number of Cells
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN03XL-BTI
- Zoro #
- G310565340
- UPC #
- -
- Country of Origin
- China
- Features
- Rechargeable Battery
- Application
- Notebook
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Item
- Battery
- Output Voltage
- 11.55V
- Number of Cells
- 3
- Battery Capacity
- 4420 mAh
- Green Environmental Attribute
- Environmentally Friendly
- Battery Energy
- 51 Wh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.