BATTERY FOR RAZOR BLADE STEALTH RC30-0196
Mfr # RC30-0196-BTI
Zoro # G010565480
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Razor Blade Notebook
Application
Notebook
Output Voltage
11.4V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC30-0196-BTI
Zoro #
G010565480
UPC #
-
Country of Origin
China
Details
Compatibility
Razor Blade Notebook
Application
Notebook
Output Voltage
11.4V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4640 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.