BATTERY FOR YOGA 7-14ITL5 7-15ITL5 7-14ACN6

  • Mfr # L19C4PDC-BTI

  • Zoro # G310565456


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Compatibility
Lenovo YOGA Notebooks: 7-14ITL5, 7-15ITL5, 7-14ACN6, 7-14ITL5 82BH, 7-14ITL5 82LW, 7-15ITL5 82BJ, 7-14ACN6 82N7
Output Voltage
15.36V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19C4PDC-BTI
Zoro #
G310565456
UPC #
-
Country of Origin
Multiple

Details

Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Compatibility
Lenovo YOGA Notebooks: 7-14ITL5, 7-15ITL5, 7-14ACN6, 7-14ITL5 82BH, 7-14ITL5 82LW, 7-15ITL5 82BJ, 7-14ACN6 82N7
Item
Battery
Output Voltage
15.36V
Battery Capacity
4620 mAh
Features
Rechargeable Battery
Battery Energy
71 Wh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.