BTI RH03XL-BTI 11.4V 45WHR LI-ION BATTERY M01524-2C2, M02027-005, RH03XL, TPN-DB0B
Mfr # RH03XL-BTI
Zoro # G810565451
product price:Â $62.79
/eaKey Features
Output Voltage
11.4V
Features
Rechargeable Battery
Number of Cells
3
Battery Energy
45 Wh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RH03XL-BTI
Zoro #
G810565451
UPC #
-
Country of Origin
China
Details
Output Voltage
11.4V
Features
Rechargeable Battery
Number of Cells
3
Battery Energy
45 Wh
Application
Notebook
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
835U8UP#ABA, 822P5UT#ABA, 835U9UP#ABA, 822P3UT#ABA, 9C4H0UT#ABA, 7P3C7UT#ABA, 822Q7UT#ABA, 7P3B4UT#ABA, 9C4K8UT#ABA, 9C4H1UT#ABA, 822P8UT#ABA, 9E918AT#ABA. HP Notebooks:Probook 430 G8, Probook 440 G8.
Brand Compatibility
HP
Battery Capacity
3950 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.