Zoro Homepage

BATTERY HP PAVILION X360 15-ER0010NR X360

  • Mfr # PC03XL-BTI

  • Zoro # G910565320


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Battery Energy
43.30 Wh
Battery Capacity
3750 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.55V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC03XL-BTI
Zoro #
G910565320
UPC #
-
Country of Origin
China

Details

Item
Battery
Battery Energy
43.30 Wh
Battery Capacity
3750 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.55V
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Number of Cells
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.