BTI 3-CELL 11.25V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L14 G
Mfr # L21M3PG1-BTI
Zoro # G114876055
product price: $67.39
/eaKey Features
Compatibility
L21M3PG1SB11F219495B11F21942L21L3PG1SB11F219505B11F219405B11F21943L21C3PG1SB11F219515B11F21948L21D3PG1SB11F219445B11H563395B11H563405B11H56341SB11H562425B11H564275B11H564285B11H564295B11H564305B11H564315B11M899965B11M899975B11M89998SB11M897995B11H56338SB11H56239Lenovo ThinkPad Notebooks: L14 Gen 3 L14 Gen 3-21C1 L14 Gen 3-21C2 L14 Gen 3-21C5 L14 Gen 3-21C6 L15 Gen 3 L15 Gen 3-21C3 L15 Gen 3-21C4 L15 Gen 3-21C7 L15 Gen 3-21C8 C14 Gen 1 C14 Gen 1-21C9 C14 Gen 1-21CA
Environmentally Friendly
Yes
Battery Energy
42 Wh
Battery Size
Proprietary Battery Size
Battery Capacity
3730 mAh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L21M3PG1-BTI
Zoro #
G114876055
UPC #
886734894395
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Compatibility
L21M3PG1SB11F219495B11F21942L21L3PG1SB11F219505B11F219405B11F21943L21C3PG1SB11F219515B11F21948L21D3PG1SB11F219445B11H563395B11H563405B11H56341SB11H562425B11H564275B11H564285B11H564295B11H564305B11H564315B11M899965B11M899975B11M89998SB11M897995B11H56338SB11H56239Lenovo ThinkPad Notebooks: L14 Gen 3 L14 Gen 3-21C1 L14 Gen 3-21C2 L14 Gen 3-21C5 L14 Gen 3-21C6 L15 Gen 3 L15 Gen 3-21C3 L15 Gen 3-21C4 L15 Gen 3-21C7 L15 Gen 3-21C8 C14 Gen 1 C14 Gen 1-21C9 C14 Gen 1-21CA
Environmentally Friendly
Yes
Battery Energy
42 Wh
Battery Capacity
3730 mAh
Output Voltage
11.25 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Number of Cells
3
Item
Battery
Description
BTI L21M3PG1-BTI 3-CELL 11.25V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L14 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.