BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP PROBOOK 430 G4, 4

  • Mfr # 851610-855-BTI

  • Zoro # G514876228


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Number of Cells
3
Battery Size
Proprietary Battery Size
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Battery Capacity
4210 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851610-855-BTI
Zoro #
G514876228
UPC #
886734895989
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Number of Cells
3
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Battery Capacity
4210 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4 V
Battery Energy
48 Wh
Compatibility
851477-421851610-850851610-855RR03048XL-PRRR03XLRR03XLHP - COMPAQ Products:PROBOOK 430-G4PROBOOK 430-G5PROBOOK 440-G4PROBOOK 440-G5PROBOOK 450-G4PROBOOK 450-G5PROBOOK 455-G4PROBOOK 455-G5PROBOOK 470-G5
Item
Battery

Description

BTI 851610-855-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP PROBOOK 430 G4, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.