Shop BATTERY TECHNOLOGY

BTI 19V 90W AC ADAPTER FOR HP PROBOOK 440, 440 G1, 4430S, 4510S,

  • Mfr # 463955-001-BTI

  • Zoro # G315658528


product price:  $55.99
/ea

Key Features

Maximum Output Power
90 W
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
463955-001-BTI
Zoro #
G315658528
UPC #
886734898911
Country of Origin
China

Details

Item
AC Adapter
Maximum Output Power
90 W
Output Voltage
19 V DC

Description

BTI 463955-001-BTI 19V 90W AC ADAPTER FOR HP PROBOOK 440, 440 G1, 4430S, 4510S,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.