Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 6-CELL 10.8V LI-ION NOTEBOOK BATTERY FOR FUJITSU LIFEBOOK

  • Mfr # FPCBP416-BTI

  • Zoro # G914876040


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2590 mAh
Output Voltage
10.8 V
Battery Rechargeable
Yes
Battery Energy
28 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCBP416-BTI
Zoro #
G914876040
UPC #
886734894555
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2590 mAh
Output Voltage
10.8 V
Battery Rechargeable
Yes
Battery Energy
28 Wh
Number of Cells
6
Item
Battery

Description

BTI FPCBP416-BTI 6-CELL 10.8V LI-ION NOTEBOOK BATTERY FOR FUJITSU LIFEBOOK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.