BTI 6-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 60 16
Mfr # M73470-005-BTI
Zoro # G014876049
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Battery Rechargeable
Yes
Output Voltage
11.58 V
Compatibility
Replaces OEM:M73470-005WP06XLHSTNN-IB9ZM64306-1C1WP06076XLM64306-171WP06076XL-PL4C145AV6V8U5AV749Y0AVHP Products:ELITEBOOK 860 16" G9 ELITEBOOK 860 16" G10 ELITEBOOK 865 16" G9 ELITEBOOK 865 16" G10 ZBOOK FIREFLY 16" G9 ZBOOK FIREFLY 16" G10
Battery Energy
76 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M73470-005-BTI
Zoro #
G014876049
UPC #
886734894432
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Rechargeable
Yes
Output Voltage
11.58 V
Compatibility
Replaces OEM:M73470-005WP06XLHSTNN-IB9ZM64306-1C1WP06076XLM64306-171WP06076XL-PL4C145AV6V8U5AV749Y0AVHP Products:ELITEBOOK 860 16" G9 ELITEBOOK 860 16" G10 ELITEBOOK 865 16" G9 ELITEBOOK 865 16" G10 ZBOOK FIREFLY 16" G9 ZBOOK FIREFLY 16" G10
Battery Energy
76 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Item
Battery
Description
BTI M73470-005-BTI 6-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 60 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.