Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 65W AC ADAPTER FOR HP CHROMEBOOK 11

  • Mfr # 714657-001-BTI

  • Zoro # G510542745


product price: $42.35
/ea

Key Features

Output Voltage
19V DC
Max. Output Power
65 W
Compatibility
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714657-001-BTI
Zoro #
G510542745
UPC #
-
Country of Origin
China

Details

Output Voltage
19V DC
Max. Output Power
65 W
Compatibility
Device Supported
Notebook
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.