BTI Battery - For Notebook - Battery Rechargeable - 2500 mAh - 14.4 V DC

  • Mfr # L15S3A02-BTI

  • Zoro # G0087986


product price:  $67.65
/ea

Key Features

Application
Notebook
Compatibility
Lenovo Ideapad Notebooks: 110-14, 110-15
Battery Capacity
2500 mAh
Battery Rechargeable
Yes
Output Voltage
14.4V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L15S3A02-BTI
Zoro #
G0087986
UPC #
886734881005
Country of Origin
Unknown

Details

Application
Notebook
Item
Battery
Compatibility
Lenovo Ideapad Notebooks: 110-14, 110-15
Battery Capacity
2500 mAh
Battery Rechargeable
Yes
Output Voltage
14.4V DC
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.