BTI CF-AA5713A2M-BTI 15V 110W AC ADAPTER - 110 W - 15 V DC Output - 7.33 A
Mfr # CF-AA5713A2M-BTI
Zoro # G614884925
product price: $71.69
/eaKey Features
Max. Output
110 W
Max. Output Current
7.33 A
Compatibility
Panasonic Toughbooks: 33 40 55 G2 CF-33 FZ-40 FZ-55 FZ-G2
Output Voltage
15 V DC
Device Supported
Toughbook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-AA5713A2M-BTI
Zoro #
G614884925
UPC #
886734895781
Country of Origin
China
Details
Item
AC Adapter
Max. Output
110 W
Max. Output Current
7.33 A
Compatibility
Panasonic Toughbooks: 33 40 55 G2 CF-33 FZ-40 FZ-55 FZ-G2
Output Voltage
15 V DC
Device Supported
Toughbook
Maximum Output Current
7.33 A
Compatible Devices
Toughbook
Maximum Output Power
110 W
Description
BTI CF-AA5713A2M-BTI 15V 110W AC ADAPTER FOR PANASONIC TOUGHBOOK 33, 40, 55, G2,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.