Shop MURRELEKTRONIK
See all product information
Create Account
EXACT8, 8XM8, 3 POLE BASIC HOUSING, Without con. cable
- Mfr # 8000-88000-0000000
- Zoro # G600448056
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Volts AC/DC
24V DC
Amps
max. 2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000-88000-0000000
- Zoro #
- G600448056
- UPC #
- -
- Country of Origin
- Germany
- Volts AC/DC
- 24V DC
- Amps
- max. 2 A
Description
EXACT8, 8XM8, 3 POLE BASIC HOUSING, Without con. cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.