BTI Projector Lamp - 210 W Projector Lamp - P-VIP - 3000 Hour
- Mfr # MC.JFZ11.001-BTI
- Zoro # G0997006
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Acer H6510BD Projector
Product Type
Projector Lamp
Lamp Life
3000 Hour
Lamp Technology
P-VIP
Lamp Power
210 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC.JFZ11.001-BTI
- Zoro #
- G0997006
- UPC #
- 886734871334
- Country of Origin
- Unknown
- Compatibility
- Acer H6510BD Projector
- Product Type
- Projector Lamp
- Lamp Life
- 3000 Hour
- Lamp Technology
- P-VIP
- Lamp Power
- 210 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.