Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Canon Lv-7275 Lv-7370 Lv-7375

  • Mfr # LV-LP31-BTI

  • Zoro # G0998169


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
NSHA
Compatibility
CANON Projectors: LV-7275LV-7370LV-7375LV-7385LV-8215LV-8300LV-8310
Lamp Power
210 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-LP31-BTI
Zoro #
G0998169
UPC #
886734848107
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
NSHA
Compatibility
CANON Projectors: LV-7275LV-7370LV-7375LV-7385LV-8215LV-8300LV-8310
Lamp Power
210 W
Lamp Life
3000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.