Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Infocus In1503 Sp-Lamp-052

  • Mfr # SP-LAMP-052-BTI

  • Zoro # G0996559


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
3000 Hour
Lamp Technology
UHP
Compatibility
INFOCUS IN1503 Projector
Product Type
Projector Lamp
Lamp Power
225 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-052-BTI
Zoro #
G0996559
UPC #
886734849395
Country of Origin
Unknown

Details

Lamp Life
3000 Hour
Lamp Technology
UHP
Compatibility
INFOCUS IN1503 Projector
Product Type
Projector Lamp
Lamp Power
225 W
Compatible Device Technology
DLP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.