Shop PLANAR

PCT2735Q, HELIUM 27IN QHD TOUCHSCREEN MONITOR, BLACK, HID, PCAP MULTI-TOU

  • Mfr # 998-3718-00
  • Zoro # G521696871

product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
998-3718-00
Zoro #
G521696871
UPC #
-
Country of Origin
Viet Nam
Max. Resolution
2560 x 1440
Speakers
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Maximum Power Consumption
40 W
Response Time Details
14 ms GTG, 5 ms GTG
Pixel Pitch
0.23310 mm x 0.23310 mm
Operation Hours
16-Hours/ 7 Days
Screen Mode
WQHD
Stand Adjustments
Tilt
Number of USB 3.0 Ports
2
Response Time
5 ms
HDCP Supported
Yes
USB
Yes
VESA Mount Compatible
Yes
Screen Refresh Rate
75 Hz
Frequency
50 Hz, 60 Hz
Backlight Technology
Edge LED
Product Type
LED Touchscreen Monitor
HDMI
Yes
Color
Black
Built-in Devices
USB Hub
Horizontal Viewing Angle
178°
DisplayPort
Yes
Native Contrast Ratio
1,000:1
Number of Simultaneous Touchpoints
10
Aspect Ratio
16:9
Brightness
400 Nit
Mount Type
Desk Mountable
Panel Technology
In-plane Switching (IPS) Technology
Color Supported
16.7 Million Colors
Multi-touch Screen
Yes
Features
Edge-to-Edge Glass Design, Anti-glare, Blue Light Reduction, Cable Lock Slot
Touchscreen Technology
Projected Capacitive
Non-operating Temperature Range
32°F (0°C) to 104°F (40°C)
Energy Star
Yes

Dimensions

Width
24.2"
Viewable Screen Size
27"
Screen Size Class
27"
Height
13.4"
Depth
1.9"

Description

CH, IPS, LED LCD, HDMI, DP, USB3.0 HUB, SPKRS, ANTI-GLARE, STAND,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.