
Lamp For Mitsubishi Fl6500U Fl6600U
Mfr # VLT-XL6600LP-BTI
Zoro # G0999377
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MITSUBISHI Projectors: FL6500UFL6600UFL6700UFL6900UFL7000FL7000UWL6700WL6700UXL6500XL6500UXL6600
Lamp Life
4000 Hour
Lamp Technology
SHP
Lamp Power
275 W
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT-XL6600LP-BTI
Zoro #
G0999377
UPC #
886734847926
Country of Origin
Unknown
Details
Compatibility
MITSUBISHI Projectors: FL6500UFL6600UFL6700UFL6900UFL7000FL7000UWL6700WL6700UXL6500XL6500UXL6600
Lamp Life
4000 Hour
Lamp Technology
SHP
Lamp Power
275 W
Product Type
Projector Lamp
Compatible Device Technology
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.