BTI Replacement Lamp - 261 W Projector Lamp - 2000 Hour Normal, 4000 Hour Low Brightness Mode

  • Mfr # VLT-XL650LP-BTI

  • Zoro # G0991799


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MITSUBISHI Projectors: HL650UHL2750UMH2850UWL2650WL2650UWL639WL639UXL2550XL2550UXL6150XL650XL650U
Lamp Life
2000 Hour Normal, 4000 Hour Low Brightness Mode
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
261 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLT-XL650LP-BTI
Zoro #
G0991799
UPC #
886734842327
Country of Origin
Unknown

Details

Compatibility
MITSUBISHI Projectors: HL650UHL2750UMH2850UWL2650WL2650UWL639WL639UXL2550XL2550UXL6150XL650XL650U
Lamp Life
2000 Hour Normal, 4000 Hour Low Brightness Mode
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
261 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.