Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Sharp Pg-C45X, Pg-45S, Xg-C50 Bqcxgc50X1

  • Mfr # BQCXGC50X1-BTI

  • Zoro # G0997581


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
250 W
Lamp Life
1500 Hour, 2000 Hour Economy Mode
Compatible Device Technology
LCD
Product Type
Projector Lamp
Compatibility
SHARP: PG-C45S PG-C45X PG-C45XU PG-C50X PG-C50XU RLMPFA003WJZZ XG-C50S XG-C50X XG-C50XU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQCXGC50X1-BTI
Zoro #
G0997581
UPC #
886734841658
Country of Origin
Unknown

Details

Lamp Power
250 W
Lamp Life
1500 Hour, 2000 Hour Economy Mode
Compatible Device Technology
LCD
Product Type
Projector Lamp
Compatibility
SHARP: PG-C45S PG-C45X PG-C45XU PG-C50X PG-C50XU RLMPFA003WJZZ XG-C50S XG-C50X XG-C50XU
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.