Shop SIIG
See all product information
Create Account
HEAVY DUTY MULTI-ADJUSTABLE ARTICULATING MONITOR ARM - SUPPORTS UP TO 14-INCH TO
- Mfr # CE-MT3G11-S1
- Zoro # G514878093
product price:Â
$
39.59
/ea
Key Features
Color
Black
Material
Aluminum, Steel, Nylon
Width
13.8"
Height
11.4 in
Weight Capacity
17.60 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-MT3G11-S1
- Zoro #
- G514878093
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Aluminum, Steel, Nylon
- Weight Capacity
- 17.60 lb
- Maximum Load Capacity
- 17.60 lb
- Environmentally Friendly
- Yes
- Device Supported
- Monitor
- Package Contents
- Replaceable Articulating Separate Arm, Installation Kit, Installation Guide
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 75 x 75, 100 x 100
- Includes
- Replaceable Articulating Separate Arm, Installation Kit, Installation Guide.
- Green Environmental Attribute
- Environmentally Friendly
- Application
- Desk
- Item
- Mounting Arm
- Features
- Rotate, Adjustable Viewing Angle, Pan, Adjustable, Articulating, Quick Release Mechanism, Heavy Duty, Tilt, 90° Rotation, 90° Swivel, Durable; Height Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.