Shop BATTERY TECHNOLOGY

BTI Replacement Lamp - 200 W Projector Lamp - 2000 Hour, 4000 Hour Economy Mode

  • Mfr # AN-F212LP-BTI

  • Zoro # G0996461


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
200 W
Compatibility
SHARP Projectors: PG-F212XPG-F262XPG-F312XXR-32SXR-32X
Product Type
Projector Lamp
Compatible Device Technology
DLP
Lamp Life
2000 Hour, 4000 Hour Economy Mode
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN-F212LP-BTI
Zoro #
G0996461
UPC #
886734841672
Country of Origin
Unknown

Details

Lamp Power
200 W
Compatibility
SHARP Projectors: PG-F212XPG-F262XPG-F312XXR-32SXR-32X
Product Type
Projector Lamp
Compatible Device Technology
DLP
Lamp Life
2000 Hour, 4000 Hour Economy Mode

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.