
Lamp For Sony Cs21 Cx21 Vpl-Cs21 Vplcx21
Mfr # LMP-C163-BTI
Zoro # G0995999
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Power
165 W
Lamp Technology
UHP
Lamp Life
3000 Hour
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMP-C163-BTI
Zoro #
G0995999
UPC #
886734847919
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Power
165 W
Lamp Technology
UHP
Lamp Life
3000 Hour
Compatible Device Technology
LCD
Compatibility
SONY Projectors: CS21CX21VPL-CS21VPL-CX21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.