Shop LIND ELECTRONICS
See all product information
Create Account
USBC100-5485 DC/DC Adapter - 100 W - 3 ft Cable - 11 V DC, 16 V DC Input
- Mfr # USBC100-5485
- Zoro # G814885166
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Max. Output
100 W
Input Voltage
11 V DC, 16 V DC
Device Supported
Mobile Device
Output Connectors Detail
90° R/A USB-C with Screw-Pin
Input Connectors Detail
S/T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBC100-5485
- Zoro #
- G814885166
- UPC #
- 767377012684
- Country of Origin
- United States
Dimensions
- Cable Length
- 3 ft
Details
- Item
- DC/DC Adapter
- Max. Output
- 100 W
- Input Voltage
- 11 V DC, 16 V DC
- Device Supported
- Mobile Device
- Output Connectors Detail
- 90° R/A USB-C with Screw-Pin
- Input Connectors Detail
- S/T
- Includes
- Barewire 36" Input Cable, 90° R/A USB-C with Screw-Pin Output Cable
- USB Type-C
- Yes
- Input Voltage Range
- 11 V DC - 16 V DC
- Package Contents
- USBC100-5485 DC/DC Adapter Barewire 36 in Input Cable 90° R/A USB-C with Screw-Pin Output Cable
- Compatible Devices
- Mobile Device
- Maximum Output Power
- 100 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.