REPLACEMENT AC ADPT 20V 65W AC ADAPTER FOR DELL 11 3100 3100 3100 2-IN-1 3400 51
Mfr # 492-BCNW-BTI
Zoro # G710543603
product price:Â $43.19
/eaKey Features
Device Supported
Mobile Workstation
Color
Black
Compatibility
Model Fits:DELL LATITUDE 11 5179,3120 2-IN-1,3300,3301,3310,3310 2-IN-1,3320,3400,3410,5289,5320 2 IN 1,5410,5420,5520,7210 2 IN 1,7310,7350,7370,7389 2-IN-1,7410,9410,9420,9510Replaces OEM:00HM651,00HM664,01FR025,01FR026,01FR027,02YKOF,08XTW5,20S1S7B800,20TD0018US,20X3001EUS,24M80UP#ABA,24YNH,28Y82UC#ABA,28Y92UC#ABA,3PN48AA,470-ABSF,492-BBSP,492-BBXR,492-BCNW,4XB0N10300,5A10K34728,5FX88,5UN91AV,5YH15UT#ABA,6FN52UP#ABA,814838-002,815049-001,81ER0002US,81ES0007US,81FY000SUS,81H00000US,81H00012US,81M80003US,81QB0000US,860209-855,8XTW5,9MT5R,ADLX65YCC2A,ADP-30CD BA,DA30NM150,GX20P92530,HA65NM1700M1WCF,HAS65NM190,L04650-850,L32392-001,PA-1150-23HA,PN-LA01,PXW-00001,SA10E75829,SA10M13947,T8Z05UT#ABA,TNP-CA02,X3U23AV,X7W50AA,XE310XBA-K01US
Max. Output Power
65 W
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-BCNW-BTI
Zoro #
G710543603
UPC #
-
Country of Origin
China
Details
Device Supported
Mobile Workstation
Color
Black
Compatibility
Model Fits:DELL LATITUDE 11 5179,3120 2-IN-1,3300,3301,3310,3310 2-IN-1,3320,3400,3410,5289,5320 2 IN 1,5410,5420,5520,7210 2 IN 1,7310,7350,7370,7389 2-IN-1,7410,9410,9420,9510Replaces OEM:00HM651,00HM664,01FR025,01FR026,01FR027,02YKOF,08XTW5,20S1S7B800,20TD0018US,20X3001EUS,24M80UP#ABA,24YNH,28Y82UC#ABA,28Y92UC#ABA,3PN48AA,470-ABSF,492-BBSP,492-BBXR,492-BCNW,4XB0N10300,5A10K34728,5FX88,5UN91AV,5YH15UT#ABA,6FN52UP#ABA,814838-002,815049-001,81ER0002US,81ES0007US,81FY000SUS,81H00000US,81H00012US,81M80003US,81QB0000US,860209-855,8XTW5,9MT5R,ADLX65YCC2A,ADP-30CD BA,DA30NM150,GX20P92530,HA65NM1700M1WCF,HAS65NM190,L04650-850,L32392-001,PA-1150-23HA,PN-LA01,PXW-00001,SA10E75829,SA10M13947,T8Z05UT#ABA,TNP-CA02,X3U23AV,X7W50AA,XE310XBA-K01US
Max. Output Power
65 W
Item
AC Adapter
USB Type-C
Yes
Output Voltage
20V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.