Zoro Homepage

REPLACEMENT BATTERY FOR GETAC 3-CELL 11.4V 2368MAH LI-ION INTERNAL NO

  • Mfr # GBM3X2-BTI

  • Zoro # G810565345


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2100 mAh
Features
Rechargeable Battery
Brand Compatibility
Getac
Number of Cells
3
Application
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM3X2-BTI
Zoro #
G810565345
UPC #
-
Country of Origin
China

Details

Battery Capacity
2100 mAh
Features
Rechargeable Battery
Brand Compatibility
Getac
Number of Cells
3
Application
Notebook
Compatibility
Model Fits:GETAC F110 RUGGED TABLET PCReplaces OEM:GBM3X2
Output Voltage
11.4V
Color
Black
Item
Battery
Battery Energy
27 Wh
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.