REPLACEMENT BATTERY FOR LENOVO THINKPAD T460S T470S 00HW023 SB10F46460 SB10F464
Mfr # 00HW022-BTI
Zoro # G410565554
product price:Â $98.19
/ea
Free Shipping & Returns
Key Features
Number of Cells
3
Battery Energy
24 Wh
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00HW022-BTI
Zoro #
G410565554
UPC #
-
Country of Origin
China
Details
Number of Cells
3
Item
Battery
Battery Energy
24 Wh
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
2133 mAh
Output Voltage
11.25V
Compatibility
Model Fits:LENOVO THINKPAD T460S, THINKPAD T470SReplaces OEM:00HW022, 00HW023, 00HW036, 3ICP4/43/86, SB10F46460, SB10F46461, SB10F46474
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.