REPLACEMENT BTI BATTERY FOR DELL LATITUDE 5320, 7320, 7420, 7520, 4-CELL 15.2V 3
Mfr # 7FMXV-BTI
Zoro # G810565321
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Compatibility
Model Fits:DELL LATITUDE 5320, LATITUDE 7320, LATITUDE 7420, LATITUDE 7520Replaces OEM:0TN2GY, 1PP63, 451-BCSM, 4M1JN, 7FMXV, CN-0TN2GY, H11W4, TN2GY
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.2V
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7FMXV-BTI
Zoro #
G810565321
UPC #
-
Country of Origin
China
Details
Compatibility
Model Fits:DELL LATITUDE 5320, LATITUDE 7320, LATITUDE 7420, LATITUDE 7520Replaces OEM:0TN2GY, 1PP63, 451-BCSM, 4M1JN, 7FMXV, CN-0TN2GY, H11W4, TN2GY
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.2V
Application
Notebook
Battery Capacity
3941 mAh
Battery Energy
63 Wh
Item
Battery
Number of Cells
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.