
REPLACEMENT BTI BATTERY FOR HP 15-EK0005LA 15-EK0007LA 15-EK0008CA 15-EK0008LA 1
Mfr # SD06XL-BTI
Zoro # G010565534
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
71 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
5833 mAh
Number of Cells
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD06XL-BTI
Zoro #
G010565534
UPC #
-
Country of Origin
China
Details
Battery Energy
71 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
5833 mAh
Number of Cells
6
Application
Notebook
Output Voltage
11.55V
Item
Battery
Features
Rechargeable Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.