Shop BATTERY TECHNOLOGY
See all product information
Create Account
REPLACEMENT BTI BATTERY FOR LENOVO THINKPAD P40 YOGA, P40 20GQ YOGA, P40 20GR YO
- Mfr # 00HW020-BTI
- Zoro # G510565416
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Model Fits:LENOVO THINKPAD P40 20GQ YOGA, P40 20GR YOGA, P40 YOGA, YOGA 14 460, YOGA 460, YOGA 460 20EL, YOGA 460 20EM, YOGA 460 20FY, YOGA 460 20G0, YOGA 460Replaces OEM:00HW020, 00HW021, SB10F46458, SB10F46459
Features
Rechargeable Battery
Number of Cells
3
Output Voltage
11.4V
Battery Capacity
4540 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00HW020-BTI
- Zoro #
- G510565416
- UPC #
- -
- Country of Origin
- China
Details
- Compatibility
- Model Fits:LENOVO THINKPAD P40 20GQ YOGA, P40 20GR YOGA, P40 YOGA, YOGA 14 460, YOGA 460, YOGA 460 20EL, YOGA 460 20EM, YOGA 460 20FY, YOGA 460 20G0, YOGA 460Replaces OEM:00HW020, 00HW021, SB10F46458, SB10F46459
- Features
- Rechargeable Battery
- Number of Cells
- 3
- Output Voltage
- 11.4V
- Battery Capacity
- 4540 mAh
- Battery Energy
- 53 Wh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Item
- Battery
- Green Environmental Attribute
- Environmentally Friendly
- Application
- Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.