
Replacement Lamp For Canon Lv-7575, Lc-71L, Lc-X71, Lc-X71L, Ksp-5500
Mfr # LV-LP28-BTI
Zoro # G0998762
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2500 Hour Economy Mode, 1500 Hour Normal
Compatibility
Canon Projectors: LV-7575LC-71LLC-X71LC-X71LKSP-5500
Lamp Power
318 W
Compatible Device Technology
LCD
Lamp Technology
UHP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV-LP28-BTI
Zoro #
G0998762
UPC #
745473123305
Country of Origin
Unknown
Details
Lamp Life
2500 Hour Economy Mode, 1500 Hour Normal
Compatibility
Canon Projectors: LV-7575LC-71LLC-X71LC-X71LKSP-5500
Lamp Power
318 W
Compatible Device Technology
LCD
Lamp Technology
UHP
Product Type
Projector Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.