Serial Extension Cable DB9M/DB9F 6 ft

  • Mfr # F2N209-06-T

  • Zoro # G410819213


product price:  $16.45
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
DB-9 Serial - Male
End 2 Connection Type
DB-9 - Female
Cable Characteristic
Extension Cable
Standards
FCC, EMI/RFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2N209-06-T
Zoro #
G410819213
UPC #
722868130353
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

End 1 Connection Type
DB-9 Serial - Male
End 2 Connection Type
DB-9 - Female
Cable Characteristic
Extension Cable
Standards
FCC, EMI/RFI
Conductor Material
Copper
Series
Pro
Item
Video Cable
Includes
Monitor Extension Cable 6 ft, DB9M to DB9F with Thumbscrews
Jacket Material
Polyvinyl Chloride (PVC)
Compatibility
MonitorMouse
Device Supported
Monitor
Color
Charcoal
Connector on Second End Details
1 x 9-pin DB-9 - Female
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
Certifications & Standards
FCCEMI/RFI
Package Type
Retail
Package Contents
Monitor Extension Cable 6 ftDB9M to DB9F with Thumbscrews

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.