
Replacement Lamp For Nec Lv-8300, Vt480, Vt590, Vt595, Vt695 Watts:
Mfr # VT85LP-BTI
Zoro # G0992121
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
200 W
Compatibility
Canon LV-7370 LCD Projector NEC Projectors: LV-8300 VT480 VT590 VT595 VT695
Lamp Life
3000 Hour Standard, 4000 Hour Economy Mode
Package Type
OEM
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT85LP-BTI
Zoro #
G0992121
UPC #
745473121004
Country of Origin
Unknown
Details
Lamp Power
200 W
Compatibility
Canon LV-7370 LCD Projector NEC Projectors: LV-8300 VT480 VT590 VT595 VT695
Lamp Life
3000 Hour Standard, 4000 Hour Economy Mode
Package Type
OEM
Product Type
Projector Lamp
Lamp Technology
NSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.