Replacement Lamp For Sanyo Plc-Xt10, Plc-Xt15, Lc-Xg100, Lc-Xg200,

  • Mfr # POA-LMP48-BTI

  • Zoro # G0994608


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Sanyo Projectors: PLC-XT10PLC-XT15LC-XG100LC-XG200 LC-XG200D LC-XG100DLC1341LC1345Proscreen PXG30Proscreen PXG30 Impact
Lamp Technology
UHP
Lamp Power
250 W
Product Type
Projector Lamp
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP48-BTI
Zoro #
G0994608
UPC #
745473124845
Country of Origin
Unknown

Details

Compatibility
Sanyo Projectors: PLC-XT10PLC-XT15LC-XG100LC-XG200 LC-XG200D LC-XG100DLC1341LC1345Proscreen PXG30Proscreen PXG30 Impact
Lamp Technology
UHP
Lamp Power
250 W
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.