REPLACEMENT NOTEBOOK BATTERY FOR DELL G7 7590 7590-D1765B 7790, G5 5590 1F22N XR
Mfr # 1F22N-BTI
Zoro # G510565379
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.52V DC
Application
Notebook
Battery Capacity
3750 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1F22N-BTI
Zoro #
G510565379
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.52V DC
Application
Notebook
Battery Capacity
3750 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Dell Notebooks: G7 7590, G5 5590
Features
Rechargeable Battery
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.