
Replacement Oem Projector Lamp For Epson Cb-4950Wu Eb-1970W Eb-4550
Mfr # V13H010L77-OE
Zoro # G0992952
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Epson PowerLite Projectors: 4650 4750W 4855WU
Lamp Life
3000 Hour
Lamp Technology
UHE
Product Type
Projector Lamp
Package Type
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L77-OE
Zoro #
G0992952
UPC #
886734862639
Country of Origin
Unknown
Details
Compatibility
Epson PowerLite Projectors: 4650 4750W 4855WU
Lamp Life
3000 Hour
Lamp Technology
UHE
Product Type
Projector Lamp
Package Type
OEM
Lamp Power
280 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.