Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp For Epson Brightlink 536Wi, Powerlite

  • Mfr # V13H010L87-BTI

  • Zoro # G0993250


product price: $56.45
/ea

Key Features

Product Type
Projector Lamp
Lamp Technology
UHE
Compatibility
Epson Brightlink 536WI Projector Epson Powerlite Projectors: 520 525W 530 53
Lamp Life
5000 Hour
Lamp Power
215 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L87-BTI
Zoro #
G0993250
UPC #
886734863162
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Technology
UHE
Compatibility
Epson Brightlink 536WI Projector Epson Powerlite Projectors: 520 525W 530 53
Lamp Life
5000 Hour
Lamp Power
215 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.