REPLACEMENT SEALED LEAD ACID BATTERY APC 12V 7.2A
Mfr # 12V7.2AH-T2-BATT-BTI
Zoro # G810656395
product price: $33.39
/eaKey Features
Chemistry
Lead Acid
Weight
8.40 lb
Capacity
7200 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12V7.2AH-T2-BATT-BTI
Zoro #
G810656395
UPC #
-
Country of Origin
United States
Details
Chemistry
Lead Acid
Weight
8.40 lb
Capacity
7200 mAh
Item
Battery Unit
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Sealed
Input Voltage
12 V DC
Environmentally Friendly
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.